JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Swivel Plat Caster, Rubber, 5 in., 125 lb.

VALUE BRAND| Zoro #: G2087635| Mfr #: 1UHU1

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2087635 Mfr #: 1UHU1
Frame Material: SteelFeatures: Corrosion Resistant
Caster Swivel Lock Type: No Lock IncludedCaster Load Rating Range: Light-Duty
Caster Temp. Range Available: NoItem: Plate Caster
Caster Plate Hole Pattern: DCaster Wheel Shape: Standard
Frame Finish: Zinc PlatedCaster Sub-Type: Swivel
Number of Wheels: 1Caster Raceway: Double Ball
Item: Plate CasterWheel Color: Black
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Black
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Caster Brake Type: Side Cam
Wheel Dia.: 5"Caster Wheel Bearings: Plain
Plate Size: 2-3/4" x 3-3/4"Caster Core Material: Rubber
Wheel Width: 1"Caster Wheel/Tread Material: Rubber
Durometer: 90 Shore ACaster Brake Included: Yes
Caster Product Group: Swivel Caster with BrakeOverall Height: 5-13/16"
Thread Guards: NoLoad Rating: 125 lb.
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 5 In., Load Rating 125 lb., Wheel Width 1 In., Overall Height 5-13/16 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.