Swivel Plat Caster, Rubber, 6 in., 410 lb, B

VALUE BRAND| Zoro #: G1378517| Mfr #: 1NVE5

$49.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378517 Mfr #: 1NVE5
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 2"
Caster Core Material: AluminumCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 6"Caster Brake Type: Total Lock
Frame Finish: Zinc ChromateMounting Bolt Dia.: 3/8"
Number of Wheels: 1Caster Swivel Lock Type: Total Lock
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with Total LockCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 410 lb.
Frame Material: SteelDurometer: 90 Shore A
Wheel Color: BlackOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 3" x 3"
Caster Plate Hole Pattern: BCore Color: Silver
Overall Height: 7-1/2"Caster Wheel/Tread Material: Rubber
Country of Origin (subject to change): China

Description

Plate Caster, Light-Medium Duty, Wheel Dia. 6 In., Load Rating 410 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Rubber, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Aluminum, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Caster Brake Type Total Lock, Durometer 90 Shore A

Reviews