Swivel Plat Castr, Phnolc, 3-1/4 in, 700 lb

VALUE BRAND| Zoro #: G1407007| Mfr #: 1NUZ4

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Caster
Core Color: Black
Load Rating: 700 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1407007 Mfr #: 1NUZ4
Caster Wheel Bearings: RollerThread Guards: No
Caster Plate Hole Pattern: BCaster Swivel Lock Type: No Lock Included
Caster Wheel/Tread Material: PhenolicOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Durometer: 90 Shore DWheel Width: 2"
Number of Wheels: 1Caster Temp. Range Available: No
Caster Sub-Type: SwivelFrame Material: Steel
Caster Raceway: Double BallCaster Core Material: Phenolic
Frame Finish: Zinc ChromateCore Color: Black
Wheel Color: BlackCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Size: 4" x 4-1/2"
Plate Thickness: 15/64"Item: Plate Caster
Inside Bolt Hole Spacing: 3" x 3"Wheel Dia.: 3-1/4"
Overall Height: 5-1/4"Load Rating: 700 lb.
Caster Brake Included: NoCaster Product Group: Swivel Caster
Caster Load Rating Range: Light-Medium DutyCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, Wheel Dia. 3-1/4 In., Load Rating 700 lb., Wheel Width 2 In., Overall Height 5-1/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 90 Shore D, Core Color Black

Product Reviews