Swivel Plat Castr, Phnolic, 5 in., 650 lb, B

VALUE BRAND| Zoro #: G0822141| Mfr #: 4HXN7

$29.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0822141 Mfr #: 4HXN7
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Finish: Zinc Plated
Caster Load Rating Range: Light-Medium DutyWheel Width: 2"
Thread Guards: YesCaster Brake Included: No
Number of Wheels: 1Plate Thickness: 13/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Caster Product Group: Swivel CasterItem: Plate Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Item: Plate CasterWheel Color: Black
Wheel Dia.: 5"Plate Size: 4" x 4-1/2"
Durometer: 90 Shore DOverall Height: 6-1/2"
Caster Plate Hole Pattern: BLoad Rating: 650 lb.
Caster Core Material: PhenolicCore Color: Black
Caster Wheel/Tread Material: PhenolicOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Mounting Bolt Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Phenolic, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Phenolic, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated, Thread Guards Yes

Product Reviews

Save 15%. Sign up for Z-mail.