Swivel Plat Castr, Phnolic, 6 in, 1200 lb, B

VALUE BRAND| Zoro #: G1265205| Mfr #: 1ULN2

$18.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 3" x 3"
Number of Wheels: 1
Durometer: 90 Shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265205 Mfr #: 1ULN2
Inside Bolt Hole Spacing: 3" x 3"Number of Wheels: 1
Durometer: 90 Shore DFrame Material: Steel
Load Rating: 1200 lb.Caster Plate Hole Pattern: B
Caster Sub-Type: SwivelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Wheel/Tread Material: PhenolicCaster Load Rating Range: Medium-Duty
Plate Thickness: 15/64"Overall Height: 7-1/2"
Thread Guards: NoPlate Size: 4" x 4-1/2"
Wheel Dia.: 6"Caster Swivel Lock Type: No Lock Included
Core Color: BlackWheel Width: 2"
Caster Wheel Bearings: RollerFrame Finish: Zinc Plated
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Brake Included: No
Wheel Color: BlackMounting Bolt Dia.: 3/8"
Caster Product Group: Swivel CasterCaster Core Material: Phenolic
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 90 Shore D, Core Color Black

Reviews