Swivel Plat Castr, Rbbr, 8 in, 500 lb, Plt B

VALUE BRAND| Zoro #: G1899493| Mfr #: 1NUW5

$61.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1899493 Mfr #: 1NUW5
Wheel Color: BlackCore Color: Silver
Durometer: 90 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Frame Finish: Zinc ChromateCaster Load Rating Range: Light-Medium Duty
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Wheel/Tread Material: RubberThread Guards: No
Caster Core Material: AluminumNumber of Wheels: 1
Plate Thickness: 15/64"Frame Material: Steel
Caster Wheel Bearings: RollerCaster Plate Hole Pattern: B
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Inside Bolt Hole Spacing: 3" x 3"
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Swivel
Caster Brake Type: Side CamCaster Brake Included: Yes
Caster Product Group: Swivel Caster with BrakeWheel Dia.: 8"
Overall Height: 9-1/2"Load Rating: 500 lb.
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 500 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 9-1/2 In., Plate Caster Brake Yes, Plate Caster Lock No Lock Included, Wheel Material Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Aluminum, Raceway Double Ball Hardened, Wheel Bearings Roller, Brake Type Side, Plate Size 4 x 4-1/2 In., Durometer 90 Shore A, Core Color Silver, Mounting Bolt Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.