KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, 1230 lb, Plate Type B

VALUE BRAND| Zoro #: G1290037| Mfr #: 16PD06201S

$45.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290037 Mfr #: 16PD06201S
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Medium-DutyNon-Marking: Yes
Durometer: 60 Shore DCaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Wheel Color: GreenReplacement Wheel: Mfr. No. PD0620112
Caster Wheel/Tread Material: PolyurethaneExtended Lead: No
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 1230 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Core Material: Aluminum
Number of Wheels: 1Core Color: Silver
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 7-1/4"Wheel Dia.: 6"
Caster Sub-Type: SwivelStandards: NSF Listed
Caster Plate Hole Pattern: BCaster Temp. Range: -40 Degrees to 180 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 6 In., Load Rating 1230 lb., Wheel Width 2 In., Overall Height 7-1/4 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Green, Caster Core Material Aluminum, Non-Marking Yes, Number of Wheels 1

Reviews