KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, 1250 lb, Plate Type B

VALUE BRAND| Zoro #: G1584195| Mfr #: 16PD08201S

$54.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Non-Marking: Yes
Thread Guards: No
Caster Product Group: Swivel Caster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584195 Mfr #: 16PD08201S
Non-Marking: YesThread Guards: No
Caster Product Group: Swivel CasterCaster Wheel Bearings: Roller
Extended Lead: NoCaster Wheel/Tread Material: Polyurethane
Standards: NSF ListedCaster Load Rating Range: Medium-Duty
Wheel Dia.: 8"Durometer: 60 Shore D
Load Rating: 1250 lb.Wheel Width: 2"
Frame Finish: Zinc PlatedNumber of Wheels: 1
Inside Bolt Hole Spacing: 3" x 3"Overall Height: 9-1/2"
Application: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop CartsCaster Plate Hole Pattern: B
Caster Temp. Range Available: YesCore Color: Silver
Frame Material: SteelCaster Sub-Type: Swivel
Wheel Color: GreenCaster Core Material: Aluminum
Caster Temp. Range: -40 Degrees to 180 Degrees FOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Caster Raceway: Double Ball
Plate Size: 4" x 4-1/2"Item: Plate Caster
Replacement Wheel: Mfr.No. PD0820112Caster Brake Included: No
Caster Swivel Lock Type: No Lock IncludedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 8 In., Load Rating 1250 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Green, Caster Core Material Aluminum, Non-Marking Yes, Number of Wheels 1

Reviews