Swivel Plate Caster, 250 lb., 45 Shore D

VALUE BRAND| Zoro #: G0985835| Mfr #: 2G041

$15.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Number of Wheels: 1
Durometer: 45 Shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985835 Mfr #: 2G041
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Number of Wheels: 1
Durometer: 45 Shore DIncludes: Thread guards
Extended Lead: NoLoad Rating: 250 lb.
Caster Plate Hole Pattern: COutside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Sub-Type: SwivelCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Wheel Shape: Standard
Caster Wheel/Tread Material: PolyurethaneCaster Load Rating Range: Light-Duty
Plate Thickness: 1/8"Caster Temp. Range: -30 Degrees to 180 Degrees F
Caster Brake Included: NoThread Guards: No
Plate Size: 2-5/8" x 3-3/4"Wheel Dia.: 3"
Caster Swivel Lock Type: No Lock IncludedCore Color: Gray
Wheel Width: 1-1/4"Caster Wheel Bearings: Ball
Application: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food ServiceFrame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Overall Height: 4-1/4"
Non-Marking: YesWheel Color: Gray
Frame Material: SteelCaster Product Group: Swivel Caster
Caster Core Material: PolyolefinCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 3 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 4-1/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 2-3/4 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-5/8 In. x 3-3/4 In., Double Ball, Durometer 45 Shore D, Core Color Gray

Reviews