KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, 250 lb., Steel

VALUE BRAND| Zoro #: G1611513| Mfr #: P2XR03X28S

$25.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611513 Mfr #: P2XR03X28S
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-DutyNon-Marking: Yes
Durometer: 70 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-1/2" x 3-5/8"Caster Wheel Shape: Donut Tread
Mounting Bolt Dia.: 5/16"Plate Thickness: 781/5000"
Item: Plate CasterApplication: Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Wheel Color: GrayReplacement Wheel: Mfr. No. XR03X2806G
Caster Wheel/Tread Material: Thermoplastic RubberExtended Lead: No
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Load Rating: 250 lb.
Frame Material: SteelIncludes: Thread guards
Caster Raceway: Double/Single BallCaster Temp. Range Available: Yes
Caster Core Material: PolypropyleneNumber of Wheels: 1
Core Color: GrayCaster Product Group: Swivel Caster
Thread Guards: YesOverall Height: 4-11/16"
Wheel Dia.: 3-1/2"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: CCaster Temp. Range: -45 Degrees to 180 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3-1/2 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 4-11/16 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Plate Hole Pattern C, Caster Wheel Shape Donut Tread, Wheel Color Gray, Caster Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1

Reviews