JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Swivel Plate Caster, 280 lb., Zinc Plated

VALUE BRAND| Zoro #: G1720354| Mfr #: PGS50120ZN-TPR22(GG)

$34.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720354 Mfr #: PGS50120ZN-TPR22(GG)
Number of Wheels: 1Caster Wheel Shape: Standard
Non-Marking: YesCaster Plate Hole Pattern: C
Caster Temp. Range: -30 Degrees to 180 Degrees FCaster Temp. Range Available: Yes
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, No, Wheel Dia. 5 In., Load Rating 280 lb., Wheel Width 1-1/4 In., Overall Height 6-1/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-3/4 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-5/8 In. x 3-3/4 In., Double Ball, Thread Guards, Durometer 85 Shore A

Product Reviews

Save 15%. Sign up for Z-mail.