Swivel Plate Cstr, 5 in Dia, 375 lb, Roller

VALUE BRAND| Zoro #: G1116123| Mfr #: P21S-RP050R-14

$48.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Caster Brake Included: No
Wheel Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116123 Mfr #: P21S-RP050R-14
Mounting Bolt Dia.: 3/8"Caster Brake Included: No
Wheel Dia.: 5"Wheel Color: Gray
Thread Guards: NoCaster Sub-Type: Swivel
Overall Height: 6-1/2"Durometer: 70 Shore A
Number of Wheels: 1Outside Bolt Hole Spacing: 3" x 3"
Load Rating: 375 lb.Item: Plate Caster
Caster Plate Hole Pattern: BInside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Swivel Lock Type: No Lock IncludedCaster Raceway: Double Ball
Caster Temp. Range Available: YesStandards: ICWM
Frame Material: SteelPlate Thickness: 1/4"
Replacement Wheel: Mfr. No. CDP-G-83Extended Lead: No
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Wheel Bearings: Roller
Non-Marking: YesCaster Wheel Shape: Standard
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Product Group: Swivel CasterCaster Wheel/Tread Material: Thermoplastic Rubber
Application: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop CartsCore Color: Gray
Caster Core Material: PolypropyleneFrame Finish: Zinc Plated
Caster Load Rating Range: Light-Medium DutyCountry of Origin (subject to change): China

Description

Swivel Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 375, Overall Height (In.) 6-1/2, Replacement Wheel G0354627, Bearings Roller, Brake Type Field Installable Cam, Wheel Material Soft Rubber, Wheel Color Gray Tread/Gray Core, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 3/8

Reviews