Zoro Select
Swivel Plate Caster, 600 lb., Delrin
Mfr # P21SX-RP060D-14-AM
Zoro # G1205906
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A 16MR08201S
- ZORO SELECT Solid Rubber Caster, 770 lb. Load, Swivel L-RD 200K-FI
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. 3G134
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 8 in, 900 lb, Blu 1ULF2
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller P21S-PH033R-14
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel LH-C080R-16
- ZORO SELECT Plate Caster, 1980 lb. Load Rating BH-G 250K
- ZORO SELECT Rigd Plat Cstr, Polyolfin, 3-1/2 in, 250 lb 4W914
- ZORO SELECT Kingpinless Swivel Plate Caster, 600lb, Single Ball P25S-RP060R-14
- GLOBAL INDUSTRIAL 6 Caster Set for Job Site Boxes, Non-Marking Polyurethane, 2 Rigid/2 Swivel 133727
- ZORO SELECT Rigd Plat Castr, Cast Iron, 6 in., 1200 lb. 1NVR3
- Zoro Select Plate Casters