Swivel Plate Caster, 600 lb., Ball

VALUE BRAND| Zoro #: G1854885| Mfr #: 2LY30

$74.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Caster Brake Included: No
Wheel Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854885 Mfr #: 2LY30
Mounting Bolt Dia.: 3/8"Caster Brake Included: No
Wheel Dia.: 6"Wheel Color: Gray
Thread Guards: NoCaster Sub-Type: Swivel
Overall Height: 7-1/4"Durometer: 70 Shore A
Number of Wheels: 1Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Load Rating: 600 lb.Item: Plate Caster
Caster Plate Hole Pattern: BInside Bolt Hole Spacing: 3" x 3"
Caster Swivel Lock Type: No Lock IncludedCaster Raceway: Double Ball
Caster Temp. Range Available: YesFrame Material: Steel
Plate Thickness: 1/4"Replacement Wheel: Mfr. No. XR0622808G
Extended Lead: NoCaster Temp. Range: -45 Degrees to 180 Degrees F
Caster Wheel Bearings: BallNon-Marking: Yes
Caster Wheel Shape: Donut TreadPlate Size: 4" x 4-1/2"
Wheel Width: 2"Caster Product Group: Swivel Caster
Caster Wheel/Tread Material: Thermoplastic RubberApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Core Color: GrayCaster Core Material: Polypropylene
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): United States

Description

Swivel Caster, Rubber Wheel, Donut Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 600, Overall Height (In.) 7-1/4, Replacement Wheel G2338165, Raceway Heat Treated Double Ball, Bearings Precision Ball, Wheel Material Rubber, Wheel Color Gray, Tread Soft, Durometer Range 65 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews