BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swivel Plate Caster, Phenolic, 5 in, 650 lb

VALUE BRAND| Zoro #: G1471084| Mfr #: 4HXN9

$39.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 3" x 3"
Number of Wheels: 1
Durometer: 90 Shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471084 Mfr #: 4HXN9
Inside Bolt Hole Spacing: 3" x 3"Number of Wheels: 1
Durometer: 90 Shore DFrame Material: Steel
Load Rating: 650 lb.Caster Plate Hole Pattern: B
Caster Sub-Type: SwivelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Wheel/Tread Material: PhenolicCaster Load Rating Range: Light-Medium Duty
Plate Thickness: 13/64"Overall Height: 6-1/2"
Thread Guards: YesPlate Size: 4" x 4-1/2"
Wheel Dia.: 5"Caster Swivel Lock Type: 4-Position Directional Lock
Core Color: BlackWheel Width: 2"
Caster Wheel Bearings: RollerFrame Finish: Zinc Plated
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Brake Included: No
Wheel Color: BlackMounting Bolt Dia.: 3/8"
Caster Product Group: Swivel Caster with 4-Position Directional LockCaster Core Material: Phenolic
Country of Origin (subject to change): China

Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Phenolic, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Phenolic, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.

Reviews