KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Phnolic, 6 in, 1650 lb

VALUE BRAND| Zoro #: G1358463| Mfr #: 1NVT6

$46.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358463 Mfr #: 1NVT6
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Load Rating Range: Medium-Duty
Durometer: 90 Shore DCaster Wheel Bearings: Roller
Plate Size: 4-1/2" x 6-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 15/64"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlackCaster Wheel/Tread Material: Phenolic
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 1650 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Phenolic
Core Color: BlackCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 7-1/2"
Wheel Dia.: 6"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: AFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1650 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Double Ball, Durometer 90 Shore D, Core Color Black

Reviews