Swivel Plate Caster, Poly, 3 in, 125 lb, Bre

VALUE BRAND| Zoro #: G2089026| Mfr #: 1UHR4

$5.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089026 Mfr #: 1UHR4
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 1"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 3"Caster Brake Type: Side Cam
Frame Finish: Zinc PlatedMounting Bolt Dia.: 5/16"
Number of Wheels: 1Caster Swivel Lock Type: No Lock Included
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Plain
Item: Plate CasterLoad Rating: 125 lb.
Frame Material: SteelDurometer: 65 Shore D
Wheel Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 3/32"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Plate Hole Pattern: DFeatures: Corrosion Resistant
Core Color: BlackOverall Height: 3-3/4"
Caster Wheel/Tread Material: PolyolefinCountry of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 125 lb.,Wheel Dia. 3 In.,Wheel Width 1 In.,Overall Height 3-3/4 In.,Plate Caster Brake Yes,Plate Caster Lock No Lock Included,Wheel Material Polyolefin,Inside Bolt Hole Spacing 1-3/4 x 3 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type D,Wheel Color Black,Core Material Polyolefin,Raceway Double Ball,Wheel Bearings Plain Bore,Brake Type Side,Plate Size 2-3/4 x 3-3/4 In.,Durometer 65 Shore D,Core Color Black,Mounting Bolt Dia. 5/16 In.

Reviews