KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Poly, 3 in., 125 lb.D

VALUE BRAND| Zoro #: G1273754| Mfr #: 1UHP8

$4.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273754 Mfr #: 1UHP8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Load Rating Range: Light-Duty
Durometer: 65 Shore DCaster Wheel Bearings: Plain
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlackCaster Wheel/Tread Material: Polyolefin
Caster Brake Included: NoWheel Width: 1"
Inside Bolt Hole Spacing: 1-3/4" x 3"Load Rating: 125 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Core Color: BlackCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 3-3/4"
Wheel Dia.: 3"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3 In., Load Rating 125 lb., Wheel Width 1 In., Overall Height 3-3/4 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Polyolefin, Caster Plate Hole Pattern D, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Polyolefin, Number of Wheels 1

Reviews