Swivel Plate Caster, Poly, 3 in., 176 lb.

VALUE BRAND| Zoro #: G0485807| Mfr #: 5UX69

$12.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 1-3/4" x 3"
Number of Wheels: 1
Durometer: 90 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485807 Mfr #: 5UX69
Inside Bolt Hole Spacing: 1-3/4" x 3"Number of Wheels: 1
Durometer: 90 Shore ACaster Brake Type: Side Cam
Features: AntistaticFrame Material: Steel
Load Rating: 176 lb.Caster Plate Hole Pattern: D
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Sub-Type: Swivel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Polyurethane
Caster Load Rating Range: Light-DutyPlate Thickness: 7/64"
Overall Height: 3-3/4"Thread Guards: Yes
Standards: ISO 9001Plate Size: 2-3/4" x 3-3/4"
Wheel Dia.: 3"Caster Swivel Lock Type: No Lock Included
Core Color: GrayWheel Width: 1-1/4"
Caster Wheel Bearings: DelrinFrame Finish: Zinc Plated
Caster Brake Included: YesWheel Color: Blue
Mounting Bolt Dia.: 5/16"Caster Product Group: Swivel Caster with Brake
Caster Core Material: PolypropyleneCountry of Origin (subject to change): Taiwan

Description

Swivel Plate Caster w/Brake, Load Rating 176 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 3 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type D, Wheel Color Blue, Core Material Polypropylene, Raceway Double Ball, Wheel Bearings Plain Bore, Brake Type Side, Plate Size 3-3/4 x 2-3/4 In., Durometer 90 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.109 In.

Reviews