Swivel Plate Caster, Poly, 4 in, 140 lb, Blk

VALUE BRAND| Zoro #: G1953165| Mfr #: 1UHR5

$7.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953165 Mfr #: 1UHR5
Caster Wheel Shape: StandardItem: Plate Caster
Number of Wheels: 1Thread Guards: No
Caster Core Material: PolyolefinWheel Color: Black
Frame Finish: Zinc PlatedCaster Wheel/Tread Material: Polyolefin
Frame Material: SteelCaster Plate Hole Pattern: D
Caster Swivel Lock Type: No Lock IncludedDurometer: 65 Shore D
Core Color: BlackCaster Sub-Type: Swivel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Wheel Bearings: PlainOverall Height: 4-13/16"
Caster Brake Included: YesLoad Rating: 140 lb.
Caster Product Group: Swivel Caster with BrakeFeatures: Corrosion Resistant
Caster Load Rating Range: Light-DutyOutside Bolt Hole Spacing: 1-3/4" x 3"
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Wheel Dia.: 4"
Plate Size: 2-3/4" x 3-3/4"Caster Brake Type: Side Cam
Wheel Width: 1"Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 140 lb., Wheel Width 1 In., Overall Height 4-13/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Cam

Product Reviews

Save 15%. Sign up for Z-mail.