Swivel Plate Caster, Poly, 4 in., 140 lb., D

VALUE BRAND| Zoro #: G1381931| Mfr #: 1UHN4

$9.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Caster Sub-Type: Swivel
Overall Height: 4-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381931 Mfr #: 1UHN4
Number of Wheels: 1Caster Sub-Type: Swivel
Overall Height: 4-13/16"Mounting Bolt Dia.: 5/16"
Caster Swivel Lock Type: No Lock IncludedFeatures: Corrosion Resistant
Frame Finish: Zinc PlatedWheel Dia.: 4"
Plate Thickness: 3/32"Caster Raceway: Double Ball
Caster Product Group: Swivel CasterInside Bolt Hole Spacing: 1-3/4" x 3"
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Load Rating Range: Light-DutyWheel Width: 1"
Caster Core Material: PolyolefinThread Guards: No
Frame Material: SteelCaster Wheel Bearings: Plain
Load Rating: 140 lb.Durometer: 95 Shore A
Core Color: GrayItem: Plate Caster
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Brake Included: No
Wheel Color: BlueCaster Plate Hole Pattern: D
Caster Wheel/Tread Material: PolyurethanePlate Size: 2-3/4" x 3-3/4"
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 140 lb., Wheel Width 1 In., Overall Height 4-13/16 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 95 Shore A, Core Color Gray

Reviews