KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Poly, 4 in., 198 lb.

VALUE BRAND| Zoro #: G2466012| Mfr #: 5UX70

$11.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466012 Mfr #: 5UX70
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 90 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 7/64"Item: Plate Caster
Features: AntistaticWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: Yes
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Brake Type: Side CamLoad Rating: 198 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polypropylene
Number of Wheels: 1Core Color: Gray
Caster Product Group: Swivel Caster with BrakeThread Guards: Yes
Overall Height: 4-3/4"Replacement Wheel: 1KB27
Wheel Dia.: 4"Caster Sub-Type: Swivel
Standards: ISO 9001Caster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): Taiwan, Province of China

Description

Swivel Plate Caster w/Brake, Load Rating 198 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Overall Height 4-11/16 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 3 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type D, Wheel Color Blue, Core Material Polypropylene, Raceway Double Ball, Wheel Bearings Plain Bore, Replacement Wheel 1KB27, Brake Type Side, Plate Size 3-3/4 x 2-3/4 In., Durometer 90 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel

Reviews