Swivel Plate Caster, Poly, 4 in., 250 lb.

VALUE BRAND| Zoro #: G2082412| Mfr #: 1G096

$15.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082412 Mfr #: 1G096
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 95 Shore A
Caster Wheel Bearings: BallPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Load Rating: 250 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 5-1/8"Replacement Wheel: 1KB13
Wheel Dia.: 4"Caster Sub-Type: Swivel
Standards: NSF ListedCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 5-1/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., G2170262, Caster Wheel Bearings Ball, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 95 Shore A, Core Color Gray

Reviews