Swivel Plate Caster, Poly, 4 in., 275 lb.

VALUE BRAND| Zoro #: G1952894| Mfr #: 4W924

$17.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952894 Mfr #: 4W924
Caster Raceway: Double BallCaster Temp. Range Available: No
Plate Size: 2-3/4" x 3-3/4"Wheel Width: 1-1/4"
Caster Swivel Lock Type: No Lock IncludedFrame Material: Steel
Number of Wheels: 1Plate Thickness: 1/8"
Frame Finish: Zinc PlatedCaster Plate Hole Pattern: C
Outside Bolt Hole Spacing: 1-3/4" x 3"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Caster Sub-Type: Swivel
Overall Height: 5-1/8"Caster Wheel/Tread Material: Polyurethane
Load Rating: 275 lb.Caster Brake Included: No
Core Color: GrayCaster Product Group: Swivel Caster
Caster Load Rating Range: Light-DutyThread Guards: No
Wheel Dia.: 4"Durometer: 95 Shore A
Standards: NSF ListedWheel Color: Blue
Caster Wheel Bearings: DelrinReplacement Wheel: 1KB11
Caster Core Material: PolyolefinCountry of Origin (subject to change): China

Product Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 4, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 275, Overall Height (In.) 5-1/8, Replacement Wheel G3402332, Raceway Hardened Double Ball Steel, Bearings Delrin(r), Wheel Material Polyurethane, Wheel Color Blue Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc, Standards NSF

Product Reviews

Save 15%. Sign up for Z-mail.