Swivel Plate Caster, Poly, 5 in., 1050 lb, D

VALUE BRAND| Zoro #: G1712313| Mfr #: 1ULF9

$52.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712313 Mfr #: 1ULF9
Wheel Color: BluePlate Thickness: 15/64"
Mounting Bolt Dia.: 3/8"Wheel Width: 2"
Caster Sub-Type: SwivelItem: Plate Caster
Caster Temp. Range Available: NoDurometer: 95 Shore A
Frame Finish: Zinc PlatedCaster Wheel Shape: Standard
Caster Wheel/Tread Material: PolyurethaneCaster Raceway: Double Ball
Thread Guards: NoStandards: NSF Listed
Number of Wheels: 1Frame Material: Steel
Item: Plate CasterWheel Color: Blue
Caster Brake Included: NoCaster Product Group: Swivel Caster
Caster Load Rating Range: Medium-DutyOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Wheel Dia.: 5"
Plate Size: 5" x 5-1/2"Caster Plate Hole Pattern: D
Overall Height: 6-1/2"Caster Wheel Bearings: Roller
Load Rating: 1050 lb.Caster Core Material: Aluminum
Core Color: GrayCaster Swivel Lock Type: No Lock Included
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Wheel Dia. 5 In., Load Rating 1050 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D

Product Reviews

Save 15%. Sign up for Z-mail.