Swivel Plate Caster, Poly, 5 in., 220 lb.

VALUE BRAND| Zoro #: G0845853| Mfr #: 5UX71

$17.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845853 Mfr #: 5UX71
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 90 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 7/64"Item: Plate Caster
Features: AntistaticWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: Yes
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Brake Type: Side CamLoad Rating: 220 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polypropylene
Number of Wheels: 1Core Color: Gray
Caster Product Group: Swivel Caster with BrakeThread Guards: Yes
Overall Height: 5-5/8"Replacement Wheel: 1KB29
Wheel Dia.: 5"Caster Sub-Type: Swivel
Standards: ISO 9001Caster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): Taiwan, Province of China

Description

Swivel Caster with Brake, Light to Medium Duty, Wheel Dia. (In.) 5, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 5-5/8, Replacement Wheel G0979973, Raceway Hardened Double Ball Steel, Bearings Delrin(r), Brake Type Cam, Wheel Material Polyurethane, Wheel Color Blue Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 1-3/4 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc

Reviews