LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Poly, 5 in., 650 lb, Rd

VALUE BRAND| Zoro #: G0397774| Mfr #: 4HXJ7

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397774 Mfr #: 4HXJ7
Caster Temp. Range Available: NoCaster Sub-Type: Swivel
Caster Wheel Bearings: RollerCaster Load Rating Range: Light-Medium Duty
Frame Material: SteelItem: Plate Caster
Frame Finish: Zinc PlatedWheel Width: 2"
Caster Raceway: Double BallThread Guards: Yes
Caster Wheel Shape: StandardPlate Thickness: 13/64"
Number of Wheels: 1Caster Product Group: Swivel Caster with Total Lock
Wheel Color: RedInside Bolt Hole Spacing: 1-3/4" x 2-7/8"
Mounting Bolt Dia.: 5/16"Wheel Dia.: 5"
Caster Plate Hole Pattern: CPlate Size: 2-1/2" x 3-5/8"
Caster Brake Type: Total LockDurometer: 95 Shore A
Caster Core Material: PolyolefinCaster Wheel/Tread Material: Polyurethane
Overall Height: 6-1/2"Caster Swivel Lock Type: Total Lock
Load Rating: 650 lb.Caster Brake Included: Yes
Core Color: GrayOutside Bolt Hole Spacing: 1-3/4" x 3"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster w/ Total-Lock, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-7/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Red, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 2-1/2 x 3-5/8 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.1875 In.

Product Reviews

Save 15%. Sign up for Z-mail.