Swivel Plate Caster, Poly, 5 in., 750 lb., B

VALUE BRAND| Zoro #: G1378334| Mfr #: 1NUX2

$41.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378334 Mfr #: 1NUX2
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Caster Brake Type: Side Cam
Frame Finish: Zinc ChromateMounting Bolt Dia.: 3/8"
Number of Wheels: 1Caster Swivel Lock Type: No Lock Included
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 750 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: BlueOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 3" x 3"
Caster Plate Hole Pattern: BCore Color: White
Overall Height: 6-1/2"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Description

Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Caster Brake Type Side Cam

Reviews