Swivel Plate Caster, Poly, 5 in., 750 lb, Rd

VALUE BRAND| Zoro #: G0522146| Mfr #: 1ULK2

$39.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522146 Mfr #: 1ULK2
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Caster Brake Type: Side Cam
Frame Finish: Zinc PlatedMounting Bolt Dia.: 3/8"
Number of Wheels: 1Caster Swivel Lock Type: No Lock Included
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 750 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: RedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 3" x 3"
Caster Plate Hole Pattern: BReplacement Wheel: 1ULR8
Core Color: BlackOverall Height: 6-1/2"
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Description

Swivel Caster, Material Handling, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 750, Overall Height (In.) 6-1/2, Replacement Wheel G0513107, Raceway Double Ball, Bearings Roller, Brake Type Cam, Wheel Material Polyurethane on Polyolefin, Wheel Color Red Tread/Black Core, Tread Soft, Durometer Range 95 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews