KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Poly, 6 in., 1200 lb.

VALUE BRAND| Zoro #: G1616343| Mfr #: 1NVJ8

$55.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616343 Mfr #: 1NVJ8
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Core Color: Silver
Caster Load Rating Range: Medium-DutyOverall Height: 7-1/2"
Caster Wheel Bearings: RollerPlate Size: 5" x 5-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Item: Plate Caster
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Brake Type: Total Lock
Load Rating: 1200 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Aluminum
Caster Product Group: Swivel Caster with Total LockThread Guards: No
Wheel Dia.: 6"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Swivel Lock Type Total Lock, Caster Brake Type Total Lock, Swivel, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern D, Caster Wheel Shape Standard, Wheel Color Blue, Caster Core Material Aluminum, Number of Wheels 1

Reviews