Swivel Plate Caster, Poly, 6 in., 900 lb, B

VALUE BRAND| Zoro #: G0503395| Mfr #: 1ULK5

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503395 Mfr #: 1ULK5
Caster Swivel Lock Type: No Lock IncludedCaster Plate Hole Pattern: B
Wheel Width: 2"Caster Temp. Range Available: No
Frame Material: SteelCaster Sub-Type: Swivel
Caster Raceway: Double BallNumber of Wheels: 1
Mounting Bolt Dia.: 3/8"Inside Bolt Hole Spacing: 3" x 3"
Caster Wheel Shape: StandardPlate Thickness: 15/64"
Plate Size: 4" x 4-1/2"Frame Finish: Zinc Plated
Caster Wheel Bearings: RollerItem: Plate Caster
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Item: Plate Caster
Replacement Wheel: 1ULR9Wheel Color: Red
Thread Guards: NoWheel Dia.: 6"
Durometer: 95 Shore ACaster Brake Type: Side Cam
Overall Height: 7-1/2"Caster Core Material: Polyolefin
Load Rating: 900 lb.Caster Wheel/Tread Material: Polyurethane
Core Color: BlackCaster Brake Included: Yes
Caster Product Group: Swivel Caster with BrakeCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): China

Product Description

Swivel Caster, Material Handling, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 7-1/2, Replacement Wheel G3298705, Raceway Double Ball, Bearings Roller, Brake Type Cam, Wheel Material Polyurethane on Polyolefin, Wheel Color Red Tread/Black Core, Tread Soft, Durometer Range 95 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated
Save 15%. Sign up for Z-mail.