- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Poly, 6 in., 900 lb., B
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Poly, 6 in., 900 lb., B (Discontinued)
Mfr # 1ULL4
Zoro # G1678512
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1ULL4
-
Zoro #
G1678512
- UPC # 190735414866
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 9500 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Plate Caster |
Frame Finish | Zinc Plated |
Caster Brake Type | Side Pedal Brake |
Core Color | Black |
Caster Plate Thickness | 15/64" |
Caster Temp. Range Available | No |
Wheel Color | Black |
Caster Frame Material | Steel |
Caster Product Group | Swivel Caster with Brake |
Caster Raceway | Double Ball |
Caster Swivel Lock Type | No Lock Included |
Replacement Wheel | 1ULT3 |
Frame Material | Steel |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Inside Bolt Hole Spacing | 3 in x 3 in |
Thread Guards | No |
Caster Wheel Bearings | Roller |
Durometer | 65 Shore D |
Plate Thickness | 15/64" |
Caster Plate Hole Pattern | B |
Caster Core Material | Polyolefin |
Plate Caster Bolt Hole Pattern | B |
Non-Marking | Yes |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Double Ball |
Wheel Bearing Type | Roller |
Tread Shape | Standard |
Wheel Core Material | Polyolefin |
Load Rating Range | Light Medium |
Wheel/Tread Hardness Rating | Not Rated |
Includes Thread Guards | No |
Wheel/Tread Material | Polyolefin |
Description
Swivel, Plate Caster, Load Rating 9500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard