KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Poly, 6 in., 900 lb, Rd

VALUE BRAND| Zoro #: G1983581| Mfr #: 1ULK4

$27.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983581 Mfr #: 1ULK4
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Light-Medium DutyDurometer: 95 Shore A
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Item: Plate Caster
Wheel Color: RedCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 900 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Black
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 7-1/2"Replacement Wheel: 1ULR9
Wheel Dia.: 6"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Caster, Material Handling, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 7-1/2, Replacement Wheel G3298705, Raceway Double Ball, Bearings Roller, Wheel Material Polyurethane on Polyolefin, Wheel Color Red Tread/Black Core, Tread Soft, Durometer Range 95 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews