Swivel Plate Caster, Poly, 8 in., 1200 lb, D

VALUE BRAND| Zoro #: G2085492| Mfr #: 1ULG2

$56.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085492 Mfr #: 1ULG2
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Load Rating Range: Medium-Duty
Durometer: 95 Shore ACaster Wheel Bearings: Roller
Plate Size: 5" x 5-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 1200 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Core Material: AluminumCore Color: Gray
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 9-1/2"Wheel Dia.: 8"
Caster Sub-Type: SwivelStandards: NSF Listed
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 1200 lb.,Wheel Dia. 8 In.,Wheel Width 2 In.,Overall Height 9-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyurethane,Inside Bolt Hole Spacing 4-1/8 x 4-1/2 In.,Outside Bolt Hole Spacing 4-1/8 x 4-1/2 In.,Plate Type D,Wheel Color Blue,Core Material Aluminum,Raceway Double Ball,Wheel Bearings Roller,Plate Size 5 x 5-1/2 In.,Durometer 95 Shore A,Core Color Gray,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Reviews