Swivel Plate Caster, Polye, 5 in., 1050 lb.

VALUE BRAND| Zoro #: G1678932| Mfr #: 1NUY4

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Caster
Load Rating: 1050 lb.
Overall Height: 6-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1678932 Mfr #: 1NUY4
Frame Finish: Zinc ChromatePlate Size: 4" x 4-1/2"
Thread Guards: NoMounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Wheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneItem: Plate Caster
Caster Sub-Type: SwivelDurometer: 95 Shore A
Inside Bolt Hole Spacing: 3" x 3"Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Raceway: Double BallCaster Swivel Lock Type: No Lock Included
Caster Plate Hole Pattern: BCaster Wheel Shape: Standard
Wheel Width: 2"Caster Wheel Bearings: Roller
Number of Wheels: 1Caster Temp. Range Available: No
Frame Material: SteelCaster Core Material: Aluminum
Caster Brake Included: NoCaster Product Group: Swivel Caster
Caster Load Rating Range: Medium-DutyWheel Dia.: 5"
Overall Height: 6-1/2"Load Rating: 1050 lb.
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 5 In., Load Rating 1050 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 95 Shore A, Mounting Bolt Dia. 3/8 In.

Product Reviews