KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Rubber, 2 in, 100 lb, D

VALUE BRAND| Zoro #: G1024685| Mfr #: 1UKT5

$5.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 15/16" x 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024685 Mfr #: 1UKT5
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 15/16" x 2-1/8"Core Color: Black
Caster Load Rating Range: Light-DutyOverall Height: 2-5/8"
Caster Wheel Bearings: DelrinPlate Size: 1-7/8" x 2-5/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 1/4"
Plate Thickness: 5/64"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Rubber
Caster Brake Included: YesWheel Width: 13/16"
Inside Bolt Hole Spacing: 15/16" x 2-1/8"Caster Brake Type: Side Cam
Load Rating: 100 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Rubber
Caster Product Group: Swivel Caster with BrakeThread Guards: No
Wheel Dia.: 2"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 2 In., Load Rating 100 lb., Wheel Width 13/16 In., Overall Height 2-5/8 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 15/16 In. x 2-1/8 In., Outside Bolt Hole Spacing 15/16 In. x 2-1/8 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D

Reviews