Swivel Plate Caster, Rubber, 3 in, 125 lb, A

VALUE BRAND| Zoro #: G1908575| Mfr #: 1UKR2

$10.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 1-3/4" x 3"
Number of Wheels: 1
Durometer: 90 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908575 Mfr #: 1UKR2
Inside Bolt Hole Spacing: 1-3/4" x 3"Number of Wheels: 1
Durometer: 90 Shore ACaster Brake Type: Side Cam
Frame Material: SteelLoad Rating: 125 lb.
Caster Plate Hole Pattern: ACaster Sub-Type: Swivel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Rubber
Caster Load Rating Range: Light-DutyPlate Thickness: 1/8"
Overall Height: 3-3/4"Thread Guards: No
Plate Size: 3-1/8" x 4-1/8"Wheel Dia.: 3"
Caster Swivel Lock Type: No Lock IncludedCore Color: Black
Wheel Width: 1-1/4"Caster Wheel Bearings: Delrin
Frame Finish: Zinc PlatedOutside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Caster Brake Included: YesWheel Color: Black
Mounting Bolt Dia.: 5/16"Caster Product Group: Swivel Caster with Brake
Caster Core Material: RubberCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 125 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern A

Reviews