JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Swivel Plate Caster, Rubber, 3 in., 198 lb.

VALUE BRAND| Zoro #: G2192215| Mfr #: 5UX75

$8.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192215 Mfr #: 5UX75
Caster Wheel Shape: StandardNumber of Wheels: 1
Item: Plate CasterWheel Color: Black
Thread Guards: YesCaster Brake Type: Side Cam
Outside Bolt Hole Spacing: 1-3/4" x 3"Overall Height: 3-3/4"
Caster Raceway: Double BallInside Bolt Hole Spacing: 1-3/4" x 3"
Load Rating: 198 lb.Caster Wheel Bearings: Plain
Mounting Bolt Dia.: 5/16"Core Color: Black
Caster Core Material: RubberPlate Thickness: 7/64"
Caster Wheel/Tread Material: RubberWheel Dia.: 3"
Caster Swivel Lock Type: No Lock IncludedPlate Size: 2-3/4" x 3-3/4"
Caster Brake Included: YesWheel Width: 1-1/4"
Caster Product Group: Swivel Caster with BrakeDurometer: 80 Shore A
Standards: ISO 9001Caster Sub-Type: Swivel
Frame Finish: Zinc PlatedCaster Plate Hole Pattern: D
Caster Load Rating Range: Light-DutyFrame Material: Steel
Caster Temp. Range Available: NoCountry of Origin (subject to change): Taiwan

Product Description

Swivel Plate Caster w/Brake, Load Rating 198 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 x 3 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type D, Wheel Color Black, Core Material Rubber, Raceway Double Ball, Wheel Bearings Plain Bore, Brake Type Side, Plate Size 3-3/4 x 2-3/4 In., Durometer 80 Shore A, Core Color Black, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.109 In.

Product Reviews

Save 15%. Sign up for Z-mail.