Swivel Plate Caster, Rubber, 3 in, 210 lb, A

VALUE BRAND| Zoro #: G0349745| Mfr #: 1UKU2

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349745 Mfr #: 1UKU2
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Finish: Zinc Plated
Thread Guards: NoNumber of Wheels: 1
Frame Material: SteelItem: Plate Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Caster Plate Hole Pattern: APlate Thickness: 1/8"
Wheel Dia.: 3"Caster Wheel Bearings: Delrin
Plate Size: 3-1/8" x 4-1/8"Caster Core Material: Rubber
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Rubber
Durometer: 65 Shore DCaster Brake Included: No
Wheel Color: BlackCaster Product Group: Swivel Caster
Overall Height: 3-3/4"Caster Load Rating Range: Light-Duty
Load Rating: 210 lb.Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Core Color: BlackCountry of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 210 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., Plate Caster Brake No, Plate Caster Lock No Lock Included, Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 x 3 In., Outside Bolt Hole Spacing 2-3/8 x 3-3/8 In., Plate Type A, Wheel Color Black, Core Material Rubber, Raceway Double Ball, Wheel Bearings Sintered Steel, Plate Size 3-1/8 x 4-1/8 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 5/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.