Swivel Plate Caster, Rubber, 4 in, 120 lb, D

VALUE BRAND| Zoro #: G1079294| Mfr #: 1UHV1

$9.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1079294 Mfr #: 1UHV1
Caster Load Rating Range: Light-DutyCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Frame Finish: Zinc PlatedFeatures: Corrosion Resistant
Item: Plate CasterFrame Material: Steel
Number of Wheels: 1Caster Plate Hole Pattern: D
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Item: Plate CasterWheel Color: Black
Caster Brake Type: Side CamLoad Rating: 120 lb.
Caster Wheel Bearings: PlainCore Color: Gray
Caster Core Material: PolyolefinCaster Wheel/Tread Material: Rubber
Caster Brake Included: YesCaster Product Group: Swivel Caster with Brake
Wheel Dia.: 4"Thread Guards: No
Plate Size: 2-3/4" x 3-3/4"Outside Bolt Hole Spacing: 1-3/4" x 3"
Wheel Width: 1"Inside Bolt Hole Spacing: 1-3/4" x 3"
Durometer: 90 Shore AMounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Overall Height: 4-13/16"
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 120 lb., Wheel Width 1 In., Overall Height 4-13/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Cam, Durometer 90 Shore A

Product Reviews

Save 15%. Sign up for Z-mail.