Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Swivel Plate Caster, Rubber, 4 in., 165 lb.

VALUE BRAND| Zoro #: G2418744| Mfr #: 4W906

$13.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418744 Mfr #: 4W906
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Core Material: RubberCaster Load Rating Range: Light-Duty
Wheel Dia.: 4"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: DelrinItem: Plate Caster
Standards: NSF ListedLoad Rating: 165 lb.
Frame Material: SteelDurometer: 90 Shore A
Wheel Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 1/8"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Caster Plate Hole Pattern: CReplacement Wheel: 1KA93
Core Color: BlackOverall Height: 5-1/8"
Caster Wheel/Tread Material: RubberCountry of Origin (subject to change): China

Description

Swivel Plate Caster, Load Rating 165 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Overall Height 5-1/8 In., Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Black, Core Material Rubber, Raceway Double Ball Hardened, Wheel Bearings 1-Piece Delrin(r), Replacement Wheel G1857353, Plate Size 2-3/4 x 3-3/4 In., Durometer 90 Shore A, Core Color Black, Mounting Bolt Dia. 5/16 In., Frame Material Steel

Reviews