Swivel Plate Caster, Rubber, 4 in., 200 lb.

VALUE BRAND| Zoro #: G2110071| Mfr #: 1UKP9

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 5"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110071 Mfr #: 1UKP9
Plate Size: 4" x 5"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1-3/8"
Caster Core Material: RubberCaster Load Rating Range: Light-Duty
Wheel Dia.: 4"Frame Finish: Zinc Plated
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 200 lb.
Frame Material: SteelDurometer: 90 Shore A
Wheel Color: BlackOutside Bolt Hole Spacing: 3" x 4"
Plate Thickness: 5/32"Inside Bolt Hole Spacing: 3" x 4"
Caster Plate Hole Pattern: DCore Color: Black
Caster Swivel Lock Type: No Lock IncludedOverall Height: 5-1/8"
Caster Wheel/Tread Material: RubberCountry of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 200 lb.,Wheel Dia. 4 In.,Wheel Width 1-3/8 In.,Overall Height 5-1/8 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 3 x 4 In.,Outside Bolt Hole Spacing 3 x 4 In.,Plate Type D,Wheel Color Black,Core Material Rubber,Raceway Double Ball,Wheel Bearings Sintered Steel,Plate Size 4 x 5 In.,Durometer 90 Shore A,Core Color Black,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Reviews