Swivel Plate Caster, Rubber, 4 in., 350 lb.

VALUE BRAND| Zoro #: G1011771| Mfr #: 1NWR1

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011771 Mfr #: 1NWR1
Caster Temp. Range Available: NoCaster Plate Hole Pattern: B
Caster Raceway: Double BallFrame Material: Steel
Thread Guards: NoNumber of Wheels: 1
Plate Thickness: 1/4"Caster Load Rating Range: Light-Medium Duty
Caster Wheel/Tread Material: RubberIncludes: Spanner Bushing
Caster Swivel Lock Type: No Lock IncludedCaster Brake Included: No
Frame Finish: Zinc PlatedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Sub-Type: SwivelStandards: ICWM & ISO 9001
Caster Product Group: Swivel CasterMounting Bolt Dia.: 3/8"
Item: Plate CasterWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Plate Size: 4" x 4-1/2"
Overall Height: 5-5/8"Load Rating: 350 lb.
Core Color: GrayFeatures: Antistatic
Caster Wheel Shape: StandardCaster Wheel Bearings: Roller
Caster Core Material: PolyolefinWheel Dia.: 4"
Durometer: 65 Shore AWheel Color: Gray
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, Wheel Dia. 4 In., Load Rating 350 lb., Wheel Width 2 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Spanner Bushing, Durometer 65 Shore A, Core Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.