LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Rubber, 5 in., 125 lb.

VALUE BRAND| Zoro #: G1982251| Mfr #: 1UHU4

$12.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982251 Mfr #: 1UHU4
Item: Plate CasterNumber of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedFeatures: Corrosion Resistant
Caster Temp. Range Available: NoCaster Raceway: Double Ball
Frame Finish: Zinc PlatedFrame Material: Steel
Caster Wheel Shape: StandardCaster Load Rating Range: Light-Duty
Caster Plate Hole Pattern: DCaster Sub-Type: Swivel
Item: Plate CasterWheel Color: Black
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Black
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Caster Brake Type: Side Strap
Wheel Dia.: 5"Caster Wheel Bearings: Plain
Plate Size: 2-3/4" x 3-3/4"Caster Core Material: Rubber
Wheel Width: 1"Caster Wheel/Tread Material: Rubber
Durometer: 90 Shore ACaster Brake Included: Yes
Caster Product Group: Swivel Caster with BrakeOverall Height: 5-13/16"
Thread Guards: NoLoad Rating: 125 lb.
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster,Load Rating 125 lb.,Wheel Dia. 5 In.,Wheel Width 1 In.,Overall Height 5-13/16 In.,Plate Caster Brake Yes,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 1-3/4 x 3 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type D,Wheel Color Black,Core Material Rubber,Raceway Double Ball,Wheel Bearings Sintered Steel,Brake Type Over-The-Wheel Strap,Plate Size 2-3/4 x 3-3/4 In.,Durometer 90 Shore A,Core Color Black

Product Reviews

Save 15%. Sign up for Z-mail.