Swivel Plate Caster, Rubber, 5 in., 130 lb.

VALUE BRAND| Zoro #: G1633791| Mfr #: 1UHV4

$13.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633791 Mfr #: 1UHV4
Caster Load Rating Range: Light-DutyCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Frame Finish: Zinc PlatedFeatures: Corrosion Resistant
Item: Plate CasterFrame Material: Steel
Number of Wheels: 1Caster Plate Hole Pattern: D
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Item: Plate CasterWheel Color: Black
Caster Wheel Bearings: PlainPlate Size: 2-3/4" x 3-3/4"
Caster Core Material: PolyolefinWheel Width: 1"
Caster Wheel/Tread Material: RubberDurometer: 90 Shore A
Caster Brake Included: YesCaster Product Group: Swivel Caster with Brake
Overall Height: 5-13/16"Thread Guards: No
Load Rating: 130 lb.Outside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: GrayInside Bolt Hole Spacing: 1-3/4" x 3"
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Caster Brake Type: Side StrapWheel Dia.: 5"
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 5 In., Load Rating 130 lb., Wheel Width 1 In., Overall Height 5-13/16 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Plate Caster Hole Pattern D

Product Reviews

Save 15%. Sign up for Z-mail.