LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Rubber, 5 in., 200 lb.

VALUE BRAND| Zoro #: G2072856| Mfr #: 4W907

$12.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072856 Mfr #: 4W907
Plate Size: 2-3/4" x 3-3/4"Caster Plate Hole Pattern: C
Item: Plate CasterFrame Material: Steel
Mounting Bolt Dia.: 5/16"Outside Bolt Hole Spacing: 1-3/4" x 3"
Number of Wheels: 1Caster Wheel Shape: Standard
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Caster Raceway: Double Ball
Caster Swivel Lock Type: No Lock IncludedCaster Sub-Type: Swivel
Plate Thickness: 1/8"Caster Temp. Range Available: No
Wheel Width: 1-1/4"Frame Finish: Zinc Plated
Caster Core Material: RubberOverall Height: 6-1/4"
Caster Wheel/Tread Material: RubberLoad Rating: 200 lb.
Caster Brake Included: NoCore Color: Black
Caster Product Group: Swivel CasterCaster Load Rating Range: Light-Duty
Thread Guards: NoWheel Dia.: 5"
Durometer: 90 Shore AStandards: NSF Listed
Wheel Color: BlackCaster Wheel Bearings: Delrin
Replacement Wheel: 1KB15Country of Origin (subject to change): China

Product Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 5, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 200, Overall Height (In.) 6-1/4, Replacement Wheel G3266724, Raceway Hardened Double Ball Steel, Bearings Delrin(r), Wheel Material All Rubber, Wheel Color Black, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/2, Caster Finish Polished Zinc, Standards NSF

Product Reviews

Save 15%. Sign up for Z-mail.