Swivel Plate Caster, Rubber, 5 in., 350 lb.

VALUE BRAND| Zoro #: G0662882| Mfr #: 1NVE4

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662882 Mfr #: 1NVE4
Caster Raceway: Double BallCaster Temp. Range Available: No
Wheel Width: 2"Thread Guards: No
Number of Wheels: 1Plate Thickness: 15/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Swivel
Caster Product Group: Swivel Caster With 4-Position Directional LockItem: Plate Caster
Wheel Color: BlackCaster Load Rating Range: Light-Medium Duty
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Inside Bolt Hole Spacing: 3" x 3"
Wheel Dia.: 5"Caster Plate Hole Pattern: B
Plate Size: 4" x 4-1/2"Durometer: 90 Shore A
Caster Core Material: AluminumFrame Finish: Zinc Chromate
Caster Wheel/Tread Material: RubberCaster Swivel Lock Type: 4-Position Directional Lock
Overall Height: 6-1/2"Caster Brake Included: No
Load Rating: 350 lb.Core Color: Silver
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 5 In., Load Rating 350 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included No, Caster Lock Type 4-Position Directional Lock, Swivel Caster with 4-Position Directional Lock, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Aluminum, Plate Caster Hole Pattern B

Product Reviews

Save 15%. Sign up for Z-mail.