KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Rubbr, 4 in., 200 lb, D

VALUE BRAND| Zoro #: G0459846| Mfr #: 1UKP8

$14.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3" x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459846 Mfr #: 1UKP8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3" x 4"Caster Load Rating Range: Light-Duty
Overall Height: 5-1/8"Caster Wheel Bearings: Delrin
Plate Size: 4" x 5"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 5/32"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 1-3/8"Inside Bolt Hole Spacing: 3" x 4"
Load Rating: 200 lb.Frame Material: Steel
Durometer: 90 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Rubber
Core Color: BlackCaster Product Group: Swivel Caster
Thread Guards: NoWheel Dia.: 4"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 200 lb., Wheel Width 1-3/8 In., Overall Height 5-1/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 3 In. x 4 In., Outside Bolt Hole Spacing 3 In. x 4 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 4 In. x 5 In., Double Ball, Durometer 90 Shore A, Core Color Black, Mounting Bolt Dia. 3/8 In.

Reviews