KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Rubbr, 6 in., 410 lb, D

VALUE BRAND| Zoro #: G1643171| Mfr #: 1NVG7

$43.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643171 Mfr #: 1NVG7
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Load Rating Range: Light-Medium Duty
Overall Height: 7-1/2"Caster Wheel Bearings: Roller
Plate Size: 5" x 5-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 410 lb.Frame Material: Steel
Durometer: 90 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Aluminum
Core Color: SilverCaster Product Group: Swivel Caster
Thread Guards: NoWheel Dia.: 6"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: D
Frame Finish: Zinc ChromateCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 6 In., Load Rating 410 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern D, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Aluminum, Number of Wheels 1

Reviews