KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kingpinless Swivel Plate Caster, 600lb, Single Ball

VALUE BRAND| Zoro #: G0350174| Mfr #: P25S-RP060R-14

$85.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Caster Wheel Bearings: Roller
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350174 Mfr #: P25S-RP060R-14
Number of Wheels: 1Caster Wheel Bearings: Roller
Caster Load Rating Range: Light-Medium DutyCaster Brake Included: No
Wheel Dia.: 6"Inside Bolt Hole Spacing: 3" x 3"
Frame Material: SteelPlate Thickness: 3/10"
Includes: Complete CasterMounting Bolt Dia.: 3/8"
Wheel Width: 2"Swivel Radius: 4-3/4"
Application: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal CarriersCaster Temp. Range: -45 Degrees to 180 Degrees F
Non-Marking: YesDurometer: 70 Shore A
Caster Temp. Range Available: YesCaster Swivel Lock Type: No Lock Included
Caster Wheel Shape: StandardCaster Product Group: Kingpinless Caster
Overall Height: 7-1/2"Caster Core Material: Polypropylene
Frame Finish: Zinc PlatedCaster Sub-Type: Kingpinless Swivel
Load Rating: 600 lb.Core Color: Beige
Plate Size: 4" x 4-1/2"Standards: ICWM
Wheel Color: GrayCaster Plate Hole Pattern: B
Thread Guards: NoOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Item: Plate CasterCaster Raceway: Single Ball
Caster Wheel/Tread Material: Thermoplastic RubberExtended Lead: No
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 6 In., Load Rating 600 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Swivel Lock Type No Lock Included, Kingpinless Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Gray, Caster Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1

Reviews